Shop All Security & Access Signs
Signmission
OSHA Sign, 18" H, 24" W, Aluminum, Please Wait For A Staff Person To Accompany You Sign, Landscape
Mfr # OS-NS-A-1824-L-17638
Zoro # G409304904
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Please Wait For A Staff Person To Accompany You Sign
- Height 18"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # OS-NS-A-1824-L-17638
- Zoro # G409304904
- UPC # 755874557449
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 24" |
Height | 18" |
Details
Item | OSHA Notice |
Legend | Please Wait For A Staff Person To Accompany You Sign |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 7 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle, English (LCU3-0151-ED_10x7)
- ZING Lean Sign, Lean At Work Improvement, 14X10, 2186 (2186)
- HANDI TREADS Non-Slip Aluminum Nosing, 30in x 2.75in, Brown, incl. screws (NSN122730BRT)
- PIG Spill Kit, Chem/Hazmat, Green (KIT312)
- SIGNMISSION OSHA Danger Sign, 7" Height, 10" Width, Aluminum, Rifle Range Impact Area No Trespassing, Landscape (OS-DS-A-710-L-1695)
- SIGNMISSION OSHA Security Sign, 12" Height, 18" Width, Aluminum, Drug Use Or Sales Bilingual, Landscape (OS-SN-A-1218-L-11521)
- SIGNMISSION OSHA Notice Sign, 12" H, 18" W, Aluminum, No Personal Vehicles Beyond This Point Sign, Landscape (OS-NS-A-1218-L-14740)
- SIGNMISSION OSHA Security Sign, 7" Height, 10" Width, Aluminum, Camera Or Video Prohibited Spanish, Landscape (OS-SN-A-710-L-11509)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, No Drivers Beyond This Point (NS-No Drivers Beyond This Point)
- SIGNMISSION OSHA Sign, 12" H, 18" W, Rigid Plastic, Employees Only Visitors Must Sign In At Sign, Landscape (OS-NS-P-1218-L-12006)
- LYLE Stay Clear Caution Reflective Label, 3 1/2 in H, 5 in W, English, LCU3-0211-RD_5x3.5 (LCU3-0211-RD_5x3.5)
- Signmission Signs