Shop All Safety Culture Signs
Signmission
OSHA SAFETY INSTRUCTIONS Sign, Custom Text, 14in X 10in Aluminum, 10" W, 14" L, Custom Text
Mfr # OS-SI-A-1014-Custom
Zoro # G209788393
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Custom Text
- Width 10"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-SI-A-1014-Custom
- Zoro # G209788393
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10" |
Length | 14" |
Details
Item | OSHA SAFETY INSTRUCTIONS |
Legend | Custom Text |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
SIZE & SPECS: 14" X 10" Aluminum (Rust Free) – Commercial grade pre-finished white aluminum with (4) pre-drilled 1⁄4” mounting holes and rounded corners.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (125XBRMG120A)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 42in W, Extruded Alum (500BY3-6)
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered Xl (M005XL.WLC)
- PORTWEST Portwest Rain Trousers, XL (S441)
- SIGNMISSION Public Sign, Testing In Progress, 7in X 5in Decal, 5" W, 7" L, Testing In Progress (OS-NS-D-57-25551)
- SIGNMISSION OSHA Danger Sign, Do Not Exceed Work, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Portrait, PK10 (OS-DS-D-35-V-1761-10PK)
- SIGNMISSION Caution Sign-Goggles / Face Shield Reqd Operating Machine-10x14 OSHA Sign, CS-Goggles Face Shield (CS-Goggles Face Shield)
- SIGNMISSION OSHA Sign, No Hand Washing For Dishes Only, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-NS-P-1014-L-14643)
- SIGNMISSION OSHA Sign, Low Ceiling Please Watch Head, 5in X 3.5in, 10PK, 3.5" W, 5" L, Portrait, PK10 (OS-DS-D-35-V-2474-10PK)
- SIGNMISSION OSHA, Employees Must Wash Hands Before Returning To Work, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-11968)
- SIGNMISSION OSHA WARNING Sign, Scaffolding Safety Guidelines Bilingual, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-WS-D-710-L-12831)
- Signmission Signs