Shop All Personal Protective Equipment Signs
Signmission
OSHA SAFETY FIRST Sign, Wear Face Shield W/ W/ Symbol, 14in X 10in Decal, 10" W, 14" H, Portrait
Mfr # OS-SF-D-1014-V-11397
Zoro # G509489303
product price: $8.49
/ea
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Wear Face Shield With With Symbol| Made in the USA
- Height 10"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-SF-D-1014-V-11397
- Zoro # G509489303
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | OSHA SAFETY FIRST |
Legend | Wear Face Shield With With Symbol| Made in the USA |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SCG2810ST)
- DRAEGER Glass Detector Tube Gas Sensor, 10PK (67 190 01)
- LEE Gel Fingertip Grips, Size 5, Assorted, PK10 (61050)
- ALLEGRO INDUSTRIES Fan Grill W Screws Not Sold (9533-07)
- SIGNMISSION OSHA Sign, Ear Eye And Safety Shoe Protection Required, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-NS-A-710-L-11620)
- SIGNMISSION ANSI Warning Sign, Welding Arc Wear Proper Eye Protection, 5in X 3.5in, 3.5" H, 5" W, Landscape (OS-WS-D-35-L-19968)
- SIGNMISSION OSHA SAFETY FIRST Sign, Safety Vests Required, 18in X 12in Aluminum, 18" W, 12" H, Landscape (OS-SF-A-1218-L-10972)
- SIGNMISSION OSHA Notice Sign, Personal Protective Equipment Storage, 5in X 3.5in Decal, 3.5" W, 5" H, Portrait (OS-NS-D-35-V-17202)
- SIGNMISSION OSHA Sign, Eye Protection Required When Soldering, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-SF-D-710-L-10608)
- SIGNMISSION OSHA Notice Sign, Face Shield Required, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-NS-A-1014-L-12387)
- LYLE Safety Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U4-1648-RD_7X5)
- Signmission Personal Protective Equipment Signs