Shop All Traffic Signs
Signmission
OSHA SAFETY FIRST, Not A Walkway Truck Traffic Only, 24in X 18in Rigid Plastic, OS-SF-P-1824-L-10839
Mfr # OS-SF-P-1824-L-10839
Zoro # G209502524
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Not A Walkway Truck Traffic Only
- Width 18"
- Sign Material Rigid Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-SF-P-1824-L-10839
- Zoro # G209502524
- UPC # 713339403472
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18" |
Length | 24" |
Details
Item | OSHA SAFETY FIRST |
Legend | Not A Walkway Truck Traffic Only |
Sign Material | Rigid Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Features | EXTREMELY DURABLE: All our OSHA safety products are made from commercial grade materials specifically rated for outdoor or indoor usage for years of maintenance free life in the harshest environments. Our signs will last as long as your business! |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
- •EXTREMELY DURABLE: All our OSHA safety products are made from commercial grade materials specifically rated for outdoor or indoor usage for years of maintenance free life in the harshest environments. Our signs will last as long as your business!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Hiker Boot, EE, 11 1/2, Brown, PR (13860-11.5EE)
- SOTERIA GLOVE Premium Grain Leather Palm Safety Cuff Gloves, Size: XL, 12 Pairs/PK (1122/XL)
- ACCUFORM Hard Hat Sticker, 214 in Length, 214 in Width, HAZARDOUS MATERIALS TEAM Legend, Adhesive Vinyl (LHTL130)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-03-0001)
- SIGNMISSION Speed Regulation Speed Limit 5 Mph Heavy-Gauge Aluminum Architectural Sign, 24" x 18", G-1824-22876 (A-DES-G-1824-22876)
- SIGNMISSION Trucks Sign Trucks W/ Left Arrow Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-22781 (A-1824-22781)
- SIGNMISSION Driveway All Trucks W/ Right Arrow Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-24129 (A-1824-24129)
- SIGNMISSION OSHA Sign, No Thru Traffic With Symbol, 14in X 10in Rigid Plastic, 10" W, 14" L, Portrait (OS-NS-P-1014-V-16201)
- SIGNMISSION OSHA Sign, Blind Intersection Proceed Slowly Bilingual, 24in X 18in Alum, 18" W, 24" L, Spanish (OS-DS-A-1824-VS-1047)
- SIGNMISSION Speed Limit 15 Mph Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-22879 (A-DES-BW-1818-22879)
- BRADY Traffic Sign, 18" Height, 18 in Width, Plastic, Diamond, No Text (124580)
- Signmission Signs