Shop All Safety Culture Signs
Signmission
OSHA Rf Microwave Energy Controlled Area Custom 5in X 3.5in Decal, 10PK, OS-WS-D-35-L-12817-10PK
Mfr # OS-WS-D-35-L-12817-10PK
Zoro # G609709530
product price: $29.99
/pk 10, $3.00/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Rf Microwave Energy Controlled Area Custom Made in the USA
- Width 3.5"
- Height 3.5"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-WS-D-35-L-12817-10PK
- Zoro # G609709530
- UPC # 709750503396
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 3.5" |
Height | 3.5" |
Length | 5" |
Details
Item | OSHA WARNING |
Legend | Rf Microwave Energy Controlled Area Custom Made in the USA |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Black/White, Labels/Roll: Continuous (M21-500-7425)
- LABELMASTER Flammable Gas Placard, UN 1075, PK25 (Z-IDP)
- SIGNMISSION OSHA Notice, 3.5" Height, Electrical Panel Inside Sign With Symbol, 5" X 3.5", Landscape (OS-NS-D-35-L-11669)
- NMC Danger Electrical Hazard Sign, DGA40PB (DGA40PB)
- SIGNMISSION Setting Standard Yard Sign & Stake outdoor plastic coroplast window, C-1216-DS-Setting Standard (C-1216-DS-Setting Standard)
- SIGNMISSION OSHA Danger Sign, Watch For Power Lines Above, 24in X 18in Aluminum, 18" W, 24" L, Portrait (OS-DS-A-1824-V-1708)
- SIGNMISSION OSHA Notice Sign, Employees Must Wash Hands Before, 24in X 18in Aluminum, OS-NS-A-1824-V-11970 (OS-NS-A-1824-V-11970)
- SIGNMISSION OSHA SAFETY FIRST Sign, Lab Coats Safety W/ Symbol, 10in X 7in Rigid Plastic, 7" W, 10" L, Portrait (OS-SF-P-710-V-11172)
- SIGNMISSION Caution Sign-This Area Closed Off-10in x 14in OSHA Sign, 10" L, 14" H, CS-This Area Closed Off (CS-This Area Closed Off)
- SIGNMISSION OSHA Sign, No Jumping From Dock Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" L, Spanish (OS-DS-P-1014-VS-1710)
- HY-KO Safety First Eye Wash Station Sign 10" x 14", 5PK (A20383)
- Signmission Signs