Shop All Radiation & Laser Signs
Signmission
OSHA RADIATION, Radioactive Materials, 14in X 10in, 10" W, 14" H, Portrait, OS-CR-D-1014-V-10270
Mfr # OS-CR-D-1014-V-10270
Zoro # G109411636
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Radioactive Materials With Symbol Made in the USA
- Width 14"
- Height 10"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-CR-D-1014-V-10270
- Zoro # G109411636
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | OSHA CAUTION RADIATION |
Legend | Radioactive Materials With Symbol Made in the USA |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, MD (61916)
- NEW BALANCE Athletic Shoe, B, 12, Black, PR (WIDEVOLBL-12B)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44302)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/White, L, PR (20GZ63)
- SIGNMISSION OSHA Danger Sign, Class IV Laser Visible, 14in X 10in Decal, 10" W, 14" H, Portrait (OS-DS-D-1014-V-1419)
- SIGNMISSION OSHA RADIATION Sign, Turn Off Cell Phones Bilingual, 10in X 7in Decal, 7" H, 10" W, Landscape (OS-CR-D-710-L-10195)
- SIGNMISSION OSHA Danger Sign, Class IV Laser Visible, 10in X 7in Decal, 10" H, 7" W, Portrait (OS-DS-D-710-V-1419)
- SIGNMISSION Danger Sign-Laser Beam with Graphic-10in x 14in OSHA Safety Sign, 14" H, DS-Laser 1 (DS-Laser 1)
- SIGNMISSION OSHA WARNING Sign, Radiation Warning W/ Symbol, 10in X 7in Aluminum, 7" W, 10" H, Portrait (OS-WS-A-710-V-13473)
- SIGNMISSION OSHA Danger, Class Iv Laser Visible And Invisible, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-DS-A-1824-L-1419)
- NMC Microwave Frequencies Present Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (D454PB)
- Signmission Signs