Shop All Safety Culture Signs
Signmission
OSHA Notice Sign, Wash Hands Before Returning To Work, 10in X 7in Decal, 7" W, 10" L, Landscape
Mfr # OS-NS-D-710-L-18942
Zoro # G409379315
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Wash Hands Before Returning To Work Sign
- Width 7"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-D-710-L-18942
- Zoro # G409379315
- UPC # 709750378406
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 7" |
Length | 10" |
Details
Item | OSHA Notice |
Legend | Wash Hands Before Returning To Work Sign |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Full Wrap Orange Chainsaw Safety Chaps, Size 32 (564134-32)
- STRANCO Die Cut Number Label, 7, 10 Cards, PK10 (DBV-3-7-10)
- NOTRAX Entrance Mat, Brown, 2 ft. W x 3 ft. L (141S0023BR)
- BRADY Restroom Sign, Bilingual, Plastic, 14X10", 125539 (125539)
- SIGNMISSION OSHA Notice Sign, Keep This Gate Closed At All Times, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-13874)
- SIGNMISSION OSHA Sign, Overhead Door Crush Hazard Bilingual, 5in X 3.5in Decal, 3.5" W, 5" L, Spanish (OS-DS-D-35-VS-1720)
- SIGNMISSION ANSI Sign, Keep Hands And Fingers Away, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-DS-D-35-L-19866-10PK)
- SIGNMISSION OSHA Notice Sign, Employee Hand Washing, 10in X 7in Decal, 7" W, 10" L, Employee Hand Washing (OS-NS-D-710-25572)
- SIGNMISSION OSHA WARNING Sign, Watch For Moving Equipment Bilingual, 24in X 18in Alum, 18" W, 24" L, Landscape (OS-WS-A-1824-L-12888)
- SIGNMISSION OSHA, No Cellular Phones Or 2-Way Radios Bilingual, 5in X 3.5in, 10PK, 3.5" W, 5" L, Spanish, PK10 (OS-DS-D-35-VS-1464-10PK)
- SIGNMISSION OSHA WARNING Sign, Do Not Block, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-WS-D-35-L-12047-10PK)
- Signmission Signs