Shop All Safety Culture Signs
Signmission
OSHA Notice Sign, Virus Outbreak, 60 in Banner, 10" W, 14" L, Virus Outbreak, Virus Outbreak
Mfr # OS-NS-B-60-25587
Zoro # G909315172
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Virus Outbreak
- Width 10"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-B-60-25587
- Zoro # G909315172
- UPC # 807330347504
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10" |
Length | 14" |
Details
Item | OSHA Notice |
Legend | Virus Outbreak |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
This Banner is a great way to advertise your business This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMission Banner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone Weve got a wide range of Banners just like this to promote your business, From Auto Repair to Yoga we have a banner for every needColorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to comeProduct Details: Pre-Grommeted Mounting HolesIndoor and Outdoor Use Fade ResistantOne-SidedOutdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVUS Boot Pvc St Toe 16In Black 8 (18821-8)
- ERGODYNE Kneeling Pad, 6"L, 4"W, Rubber, Black (365)
- NEESE Outerwear Economy Rain Suit-Yel-6X (10160-55-2-YEL-6X)
- DUPONT Collared Disposable Coveralls, 4XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD125SWB4X0025CM)
- SIGNMISSION OSHA WARNING Sign, Watch For Moving Equipment Bilingual, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-WS-A-1014-L-12888)
- SIGNMISSION OSHA Sign, High Magnetic Fields Pacemakers Bilingual, 18in X 12in Alum, 12" W, 18" L, Landscape (OS-WS-A-1218-L-12636)
- SIGNMISSION Public Safety Sign, Effective Hand Washing, 24in X 36in Decal, 36" W, 24" L, Effective Hand Washing (OS-NS-D-2436-25593)
- SIGNMISSION OSHA WARNING Sign, Natural Gas Pipeline Before, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-WS-P-710-L-12258)
- SIGNMISSION OSHA, No Cellular Phones Or 2-Way Radios Bilingual, 5in X 3.5in, 10PK, 3.5" W, 5" L, Spanish, PK10 (OS-DS-D-35-VS-1464-10PK)
- SIGNMISSION OSHA Danger, Keep Fingers Clear Of Machine Motion, 24in X 18in Aluminum, 18" W, 24" L, Landscape (OS-DS-A-1824-L-1386)
- SIGNMISSION OSHA Danger Sign, Lockout Before Entering, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-DS-P-1014-L-2429)
- Signmission Safety Culture Signs