Shop All Safety Culture Signs
Signmission
OSHA Notice Sign, Stop Spread Of Flu, 60 in Banner, 10" W, 14" L, Stop Spread Of Flu
Mfr # OS-NS-B-60-25564
Zoro # G109314821
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Stop Spread Of Flu
- Width 10"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-B-60-25564
- Zoro # G109314821
- UPC # 807330347306
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10" |
Length | 14" |
Details
Item | OSHA Notice |
Legend | Stop Spread Of Flu |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
This Banner is a great way to advertise your business This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMission Banner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone Weve got a wide range of Banners just like this to promote your business, From Auto Repair to Yoga we have a banner for every needColorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to comeProduct Details: Pre-Grommeted Mounting HolesIndoor and Outdoor Use Fade ResistantOne-SidedOutdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Leather Gloves, S, Gunn Cut, PR, PK12 (600-EA)
- BRADY NFPA Sign, 10 in Height, 10 in Width, Diamond (58503)
- PORTWEST Class 3 FR Mesh Vest, Med (UFR24)
- PHASETECH Speaker, Black, 100 Max. Wattage (SPF-25B)
- SIGNMISSION OSHA Sign, Emergency Instructions In Case Of Fire, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-SI-A-1014-L-11436)
- SIGNMISSION OSHA Notice Sign, Keep This Area Clear, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-NS-P-1014-L-13867)
- SIGNMISSION OSHA WARNING Sign, Overhead Crane Crush Hazard Bilingual, 10in X 7in Alum, 7" W, 10" L, Landscape (OS-WS-A-710-L-12738)
- SIGNMISSION OSHA Sign, Do Not Step Stand Or Sit On Skylights, 14in X 10in Aluminum, 10" W, 14" L, Portrait (OS-SF-A-1014-V-11064)
- SIGNMISSION ANSI Danger Sign, Keep Hands And Fingers Away, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-DS-D-35-L-19866)
- SIGNMISSION OSHA Sign, High Magnetic Fields Pacemakers, 24in X 18in Plastic, 18" W, 24" L, Landscap (OS-DS-P-1824-L-1662)
- ACCUFORM SAFETY SIGN VERIFICATION OF SERVICE CVS116 (CVS116)
- Signmission Signs