Shop All Safety Culture Signs
Signmission
OSHA Notice Sign, Sanitizer With Symbol, 60 in Banner, 10" W, 14" L, Sanitizer Sign With Symbol
Mfr # OS-NS-B-60-18240
Zoro # G409314422
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Sanitizer Sign With Symbol
- Width 10"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-B-60-18240
- Zoro # G409314422
- UPC # 807330347207
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10" |
Length | 14" |
Details
Item | OSHA Notice |
Legend | Sanitizer Sign With Symbol |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
This Banner is a great way to advertise your business This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMission Banner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone Weve got a wide range of Banners just like this to promote your business, From Auto Repair to Yoga we have a banner for every needColorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to comeProduct Details: Pre-Grommeted Mounting HolesIndoor and Outdoor Use Fade ResistantOne-SidedOutdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, XL, PK100 (93-401)
- CARHARTT OC0003 M LseFit FrmDck Ins Trdtnl Coat (C003-BLK)
- MIGHTY LINE Floor marking, Clear, 3 inx3 in, Roll (3FC)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-4X (10165-31-2-BLK-4X)
- SIGNMISSION OSHA WARNING Sign, Face Ladder And Climb W/ Symbol, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-WS-A-710-V-13176)
- SIGNMISSION Public Sign, Shelter In Place, 10in X 7in Peel And Stick Wall Graphic, 7" W, 10" L, Shelter In Place (OS-NS-RD-710-25544)
- SIGNMISSION OSHA Danger Sign, Step Down Down Arrow, 18in X 12in Decal, 12" W, 18" L, Landscape (OS-DS-D-1218-L-2257)
- SIGNMISSION Caution Sign-Drivers Must Chock Wheels On Both Sides-10x14 OSHA Sign, 10" L, 14" H, CS-Wheel Chock 2 (CS-Wheel Chock 2)
- SIGNMISSION OSHA Danger Sign, Falling Material, 10in X 7in Aluminum, 7" W, 10" L, Landscape, Falling Material (OS-DS-A-710-L-19361)
- SIGNMISSION Caution Sign-Not Pedestrian Walkway-10in x 14in OSHA Sign, 10" L, 14" H, CS-Not Pedestrian Walkway (CS-Not A Pedestrian Walkway)
- NMC Think Our Aim No Accidents Sign, TS122AB (TS122AB)
- Signmission Signs