Shop All Coronavirus & Social Distancing Signs
Signmission
OSHA Notice Sign, Quarantine Do Not Enter 2, 60 in Banner, 14" W, 10" H, Quarantine Do Not Enter 2
Mfr # OS-NS-B-60-25577
Zoro # G909314588
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Quarantine Do Not Enter 2
- Width 14"
- Height 10"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-B-60-25577
- Zoro # G909314588
- UPC # 807330347412
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | OSHA Notice |
Legend | Quarantine Do Not Enter 2 |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
This Banner is a great way to advertise your business This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMission Banner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone Weve got a wide range of Banners just like this to promote your business, From Auto Repair to Yoga we have a banner for every needColorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to comeProduct Details: Pre-Grommeted Mounting HolesIndoor and Outdoor Use Fade ResistantOne-SidedOutdoor Heavy Duty 13oz. Outdoor
- •BANNER SIZE: 36" X 60"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURTLESKIN Cut Resistant Sleeve, Cut Level 5, Aramid, 10 1/2 in Sleeve Length, Black, XL (SFX-DG2)
- TYVEK Boot Covers, TyvIsoClean(R), White, S, PK100 (IC458BWHSM0100CS)
- NMC Radioactive Ii Label, Pk25 (DL26AP)
- EPSON Label Cartridge, Black on Fluorescent Yellow, Labels/Roll: Continuous (218FYPX)
- SIGNMISSION OSHA Safety Sign, Social Distancing, 10in X 7in Decal, 10" W, 7" H, Social Distancing (OS-NS-D-710-25596)
- SIGNMISSION Public Safety Sign-Nail Salon Customers Practice Social Distancing, 12" H, A-1218-25363 (A-1218-25363)
- SIGNMISSION Public Safety Sign-Shelter In Place, Heavy Duty, 7" H, A-1218-25544 (A-1218-25544)
- SIGNMISSION Public Safety Sign-Concert Attendees Practice Social Distancing, Heavy-Gauge, 12" H, A-1218-25377 (A-1218-25377)
- SIGNMISSION PSA, Essential Services Open For Business, 10in X 7in Peel And Stick Wall Graphic, NS-RD-710-25537 (OS-NS-RD-710-25537)
- SIGNMISSION Public Safety Sign-Boat Ramp Users Practice Social Distancing, Heavy-Gauge, 12" H, A-1218-25372 (A-1218-25372)
- CONDOR For The Safety Of Our Customers Sign, HWN816T0710 (HWN816T0710)
- Signmission Coronavirus & Social Distancing Signs