Shop All Changeable Message Signs
Signmission
OSHA Notice Sign, Pool Capacity ____ People, 14in X 10in Aluminum, 10" W, 14" H, Portrait
Mfr # OS-NS-A-1014-V-17676
Zoro # G309296941
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Pool Capacity ____ People Sign
- Height 10"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-A-1014-V-17676
- Zoro # G309296941
- UPC # 755874655275
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | OSHA Notice |
Legend | Pool Capacity ____ People Sign |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Caution, 10" Height, Decal, 14" x 10", Landscape, Forklift Traffic Keep Clear (OS-CS-D-1014-L-19171)
- SIGNMISSION OSHA Notice Sign, Fire Alarm Control Panel Inside, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-NS-A-710-V-12520)
- MECHANIX WEAR The Original® Tactical Glove, Gray, L, 9" L, PR (MG-88-010)
- ENPAC Duck Pond Mini-Berm, 40 gal Spill Capacity, Industial Fabric (5644-YE)
- SIGNMISSION OSHA Notice Sign, Pool Capacity ____ People, 7in X 5in Decal, 5" W, 7" H, Portrait (OS-NS-D-57-V-17676)
- SIGNMISSION OSHA Sign, Maximum Available Fault Current____Amps, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape (OS-WS-D-35-L-12674)
- SIGNMISSION OSHA Sign, Safe Floor Load Limit Not To Exceed____Lbs, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-NS-A-710-L-16506)
- SIGNMISSION OSHA WARNING Sign, Custom Maximum Load, Lbs, 5in X 3.5in Decal, 10PK, 5" W, 3.5" H, Landscape, PK10 (OS-WS-D-35-L-12544-10PK)
- SIGNMISSION OSHA WARNING Sign, Custom -Ton Working Load Limit, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-WS-D-710-L-12541)
- SIGNMISSION OSHA Sign, Office Hours Monday, Friday ____, ____, 18in X 12in Aluminum, 12" W, 18" H, Portrait (OS-NS-A-1218-V-16947)
- VISUAL WORKPLACE ACM 3mm, 12"x12", 1/2" Rounded Corners (15-1910-1212-601)
- Signmission Signs