Shop All Parking Signs
Signmission
OSHA Notice Sign, NOTICE Do Not Park With Symbol, 18in X 12in Decal, 12" W, 18" L, Portrait
Mfr # OS-NS-D-1218-V-15473
Zoro # G909333534
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend NOTICE Do Not Park Sign With Symbol
- Width 12"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-D-1218-V-15473
- Zoro # G909333534
- UPC # 742042050420
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Length | 18" |
Details
Item | OSHA Notice |
Legend | NOTICE Do Not Park Sign With Symbol |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO Bag Combo: FS185-S/M, FS560, FS8125 (FS141-S/M)
- BRADY 1" x 41/64" White Wire Marking Sleeves, B33-375-2-342-2 (B33-375-2-342-2)
- MPOWER LEL Combustibles Sensor 100%LEL for POLI (RS-LEL-100-POLI)
- BULLARD Visor, Clear, Sentinel (840MX2)
- SIGNMISSION Two Hour Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22779 (A-1218-22779)
- SIGNMISSION No Parking-Private and Active Driveway Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23801 (A-1218-23801)
- SIGNMISSION 15 Minute Parking Loading and Unloading Only Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24597 (A-1218-24597)
- SIGNMISSION Customer Parking Use Parking Lot at Own Risk No Overnight Parking Unauthorized Vehicl, TG-1824-24212 (A-DES-TG-1824-24212)
- SIGNMISSION Handicapped Parking Vehicle Id Required Handicapped Heavy-Gauge Alum Sign, 18" x 18", G-1818-23912 (A-DES-G-1818-23912)
- SIGNMISSION No Parking in Front of These Doors with Graphic Rust Proof Parking, A-1824-23717 (A-1824-23717)
- SIGNMISSION Tenant Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Tenant Parking - Tenant P O (A-1218 Tenant Parking - Tenant P O)
- Signmission Signs