Shop All Safety Culture Signs
Signmission
OSHA Notice Sign, No Hand Washing In This Sink, 18in X 12in Decal, 12" W, 18" L, Landscape
Mfr # OS-NS-D-1218-L-14645
Zoro # G909325157
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Hand Washing In This Sink Sign
- Width 12"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-D-1218-L-14645
- Zoro # G909325157
- UPC # 709750099479
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 12" |
Length | 18" |
Details
Item | OSHA Notice |
Legend | No Hand Washing In This Sink Sign |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM MAT CO Soft Step Anti-Fatigue Flr Mat, Black, Vinyl Foam (MLL24020301DIAM)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, 2X (63267)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 7, 7, PR (S85CJ-06-007)
- CHILL-ITS BY ERGODYNE Cooling Hat, Universal (6710)
- SIGNMISSION OSHA WARNING Sign, Dust Inhalation Hazard, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-WS-A-710-L-12581)
- SIGNMISSION OSHA Danger Sign, Stay Off Rocks, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape, Stay Off Rocks (OS-DS-D-35-L-2107)
- SIGNMISSION OSHA Think Decal, Lift W/ Your Legs Not Your Back, 18in X 12in Decal, 12" W, 18" L, Landscape (OS-TS-D-1218-L-19622)
- SIGNMISSION OSHA WARNING Sign, Foot Pinch Point Keep Back, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-WS-D-710-L-12624)
- SIGNMISSION Caution Sign-Not Pedestrian Walkway-10in x 14in OSHA Sign, 10" L, 14" H, CS-Not Pedestrian Walkway (CS-Not A Pedestrian Walkway)
- SIGNMISSION OSHA Sign, Storm Water Outfall, 7in X 5in Decal, 5" W, 7" L, Landscape, Storm Water Outfall Sign (OS-NS-D-57-L-18499)
- SIGNMISSION OSHA Notice Sign, Breathing Air Station, 24in X 18in Aluminum, 18" W, 24" L, Landscape (OS-NS-A-1824-L-19525)
- Signmission Signs