Shop All Slip, Trip & Fall Hazard Signs
Signmission
OSHA Notice Sign, Fall Hazards Beyond With Symbol, 24in X 18in Aluminum, 18" W, 24" H, Portrait
Mfr # OS-NS-A-1824-V-12439
Zoro # G309308088
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Fall Hazards Beyond Sign With Symbol
- Height 18"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-A-1824-V-12439
- Zoro # G309308088
- UPC # 755874700043
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 24" |
Height | 18" |
Details
Item | OSHA Notice |
Legend | Fall Hazards Beyond Sign With Symbol |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Welding Gloves, MIG Application, Orange, PR, Glove Size: 2XL (0215-2X)
- BRADY 1-49/64" x 15/64" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves (M71-125-175-342)
- BRADY Low Halide Pipe Tape, Blue, 100 ft. L, B30C-500-569-BL (B30C-500-569-BL)
- TINGLEY RUBBER Tingley® J24122 Icon„¢ Jacket, Fluorescent Yellow/Green/Black, Medium (J24122.MD)
- SIGNMISSION OSHA BE CAREFUL Sign, Slippery Floor, 10in X 7in Decal, 7" H, 10" W, Landscape, Slippery Floor (OS-BC-D-710-L-10046)
- SIGNMISSION OSHA Danger, Keep Back Deep Excavation Bilingual, 10in X 7in Alum, 7" W, 10" H, Bilingual Spanish (OS-DS-A-710-VS-1380)
- SIGNMISSION OSHA Danger Sign, Sudden Drop Off, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-DS-P-1014-L-1584)
- SIGNMISSION OSHA Sign, Floor Slippery When Wet Bilingual, 14in X 10in Decal, 10" W, 14" H, Bilingual Spanish (OS-DS-D-1014-VS-1261)
- SIGNMISSION OSHA Danger, Trip Hazard Be Alert Watch Your Step, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-DS-A-1824-L-2120)
- SIGNMISSION OSHA Danger Decal, Falling Material, 18in X 12in Decal, 12" H, 18" W, Landscape, Falling Material (OS-DS-D-1218-L-19361)
- NMC Danger Open Pit Sign, D109RB (D109RB)
- Signmission Slip, Trip & Fall Hazard Signs