Shop All Personal Protective Equipment Signs
Signmission
OSHA Notice Sign, Eye And Ear Protection Required, 5in X 3.5in Decal, 3.5" W, 5" H, Portrait
Mfr # OS-NS-D-35-V-12300
Zoro # G909349511
product price: $4.69
/ea
Sold in multiples of 3 for $14.07
$14.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Eye And Ear Protection Required Sign
- Height 5"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-D-35-V-12300
- Zoro # G909349511
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 5" |
Height | 5" |
Details
Item | OSHA Notice |
Legend | Eye And Ear Protection Required Sign |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Glasses ES7 Safety Bifocal-Cry Brn-2.5 (474725)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point) (04-0023-02)
- ANSELL Heat Resistant Gloves, Gray, 9, Nitrile, PR (42-474)
- STRANCO Vehicle Placard, Flammable w Pictogram (DOTP-0034-PS)
- SIGNMISSION OSHA Sign, Eye And Ear Protection Required, 5in X 3.5in, 10PK, 3.5" W, 5" H, Portrait, PK10 (OS-NS-D-35-V-12300-10PK)
- SIGNMISSION OSHA Sign, Cryogenic Gloves & Face Shield, 7in X 5in, 7" W, 5" H, Landscape, OS-NS-D-57-L-10853 (OS-NS-D-57-L-10853)
- SIGNMISSION OSHA Sign, Glasses Required, 14in X 10in Decal, 10" W, 14" H, Portrait, OS-DS-D-1014-V-1559 (OS-DS-D-1014-V-1559)
- SIGNMISSION OSHA Notice Sign, Personal Protective Equipment Storage, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape (OS-NS-D-35-L-17201)
- SIGNMISSION OSHA SAFETY FIRST Sign, Eye Glasses Required W/ Symbol, 10in X 7in Decal, 7" W, 10" H, Portrait (OS-SF-D-710-V-11087)
- SIGNMISSION OSHA Sign, Must Wear Face Shield & Safety Glasses When, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-NS-D-57-L-14294)
- NMC Danger Eye Protection Required In This Area Sign (D201RB)
- Signmission Personal Protective Equipment Signs