Shop All Safety Culture Signs
Signmission
OSHA Notice Sign, Employee Hand Washing, 60 in Banner, 10" W, 14" L, Employee Hand Washing
Mfr # OS-NS-B-60-25572
Zoro # G109314616
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Employee Hand Washing
- Width 10"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # OS-NS-B-60-25572
- Zoro # G109314616
- UPC # 807330347375
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10" |
Length | 14" |
Details
Item | OSHA Notice |
Legend | Employee Hand Washing |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
This Banner is a great way to advertise your business This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMission Banner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone Weve got a wide range of Banners just like this to promote your business, From Auto Repair to Yoga we have a banner for every needColorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to comeProduct Details: Pre-Grommeted Mounting HolesIndoor and Outdoor Use Fade ResistantOne-SidedOutdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Canvas, PolyCotton, Leather Palm, std., PR (48UR60)
- MOLDEX Particulate Mask, N95, M/L, PK10 (M4600)
- BRADY Pipe Marker, PK5, 7047-1-PK (7047-1-PK)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZOM-L)
- SIGNMISSION OSHA Sign, High Magnetic Fields Pacemakers, 24in X 18in Plastic, 18" W, 24" L, Landscap (OS-DS-P-1824-L-1662)
- SIGNMISSION OSHA Warning Decal, Do Not Drink The Water, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-WS-D-35-L-19653-10PK)
- SIGNMISSION OSHA Sign, This Sink For Hand Washing With, 24in X 18in Rigid Plastic, 18" W, 24" L, Landscape (OS-NS-P-1824-L-16705)
- SIGNMISSION OSHA Notice Sign, Keep This Door Closed, 24in X 18in Aluminum, 18" W, 24" L, Landscape (OS-NS-A-1824-L-19545)
- SIGNMISSION OSHA WARNING Sign, Dust Inhalation Hazard, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-WS-A-710-L-12581)
- SIGNMISSION OSHA WARNING Sign, Tornado Shelter Keep W/ Symbol, 14in X 10in Decal, 10" W, 14" L, Portrait (OS-WS-D-1014-V-13571)
- SIGNMISSION OSHA Notice Sign, NOTICE Keep This Area Clear, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-NS-P-1218-L-15871)
- Signmission Signs