Shop All Personal Protective Equipment Signs
Signmission
OSHA Notice Sign, Electrical PPE Cabinet, 10in X 7in Aluminum, 10" W, 7" H, Landscape
Mfr # OS-NS-A-710-L-11677
Zoro # G709315341
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Electrical PPE Cabinet Sign
- Height 7"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # OS-NS-A-710-L-11677
- Zoro # G709315341
- UPC # 755874579557
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | OSHA Notice |
Legend | Electrical PPE Cabinet Sign |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KD, Brown, 1-3/4"H, PK6 (101956)
- JESSUP GRIPTAPE Griptape Roll, 9.5" x 60 ft., Black (3100-9.5-SB)
- DUPONT Tyvek 400 Labcoat, Snap Front, 2 Pockets, PK30 (TY211SWH2X003000)
- CONDOR Electrical Sign, 3"W, 3"H, 0.004" Thickness (485Z07)
- SIGNMISSION OSHA Sign, Proper Attire Required In This Area, 24in X 18in Aluminum, 18" W, 24" H, Portrait (OS-NS-A-1824-V-16431)
- SIGNMISSION Think Sign-Wear Safety Equipment-10in x 14in OSHA Safety Sign, 14" H, TS-Think Safety (TS-Think Safety)
- SIGNMISSION OSHA, Fall Protection Required Beyond Point, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-DS-P-1014-L-19359)
- SIGNMISSION OSHA Sign, Safety Glasses Beyond This Point With Symbol, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-NS-A-710-L-18167)
- SIGNMISSION OSHA Danger, Hearing Eye Protection Required Operating, 14in X 10in Alum, 14" W, 10" H, Landscape (OS-DS-A-1014-L-1661)
- SIGNMISSION OSHA THINK Sign, Wear PPE Symbol Bilingual, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-TS-A-1014-L-11864)
- NMC Foot Protection Required In This Area Sign (C157PB)
- Signmission Signs