Shop All Safety Culture Signs
Signmission
OSHA Notice Sign, Avoid Contamination, 60 in Banner, 10" W, 14" L, Avoid Contamination
Mfr # OS-NS-B-60-25583
Zoro # G109314463
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Avoid Contamination
- Width 10"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-B-60-25583
- Zoro # G109314463
- UPC # 807330347467
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10" |
Length | 14" |
Details
Item | OSHA Notice |
Legend | Avoid Contamination |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
This Banner is a great way to advertise your business This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMission Banner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone Weve got a wide range of Banners just like this to promote your business, From Auto Repair to Yoga we have a banner for every needColorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to comeProduct Details: Pre-Grommeted Mounting HolesIndoor and Outdoor Use Fade ResistantOne-SidedOutdoor Heavy Duty 13oz. Outdoor
- •BANNER SIZE: 36" X 60"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Reflective Helmet Stickers, White (RS-16 WT)
- CONDOR Gloves, Chemical Resistant, Ntrl, Size 9, PR (60KV30)
- MSA SAFETY Replacement Sensor, CO, H2S (10106725)
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered L (M005L.WLC)
- SIGNMISSION OSHA Danger Sign, Do Not Step Here, 5in X 3.5in Decal, 3.5" W, 5" L, Portrait, Do Not Step Here (OS-DS-D-35-V-2514)
- SIGNMISSION OSHA Notice Sign, Keep This Gate Closed At All Times, 24in X 18in Aluminum, 18" W, 24" L, Portrait (OS-NS-A-1824-V-13875)
- SIGNMISSION OSHA THINK, Report All Injuries To Your Supervisor, 10in X 7in Rigid Plastic, OS-TS-P-710-L-11857 (OS-TS-P-710-L-11857)
- SIGNMISSION OSHA Sign, Pinch Point Bilingual, 5in X 3.5in Decal, 3.5" W, 5" L, Spanish, OS-DS-D-35-VS-1528 (OS-DS-D-35-VS-1528)
- SIGNMISSION OSHA, Employees Must Wash Hands Before Returning To Work, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-11968)
- SIGNMISSION TEAMWORK GET JOB DONE! DECAL sticker safety insurance signage, 36" x 14", D-36 Teamwork Get Job Don (D-36 Teamwork Get The Job Don)
- ACCUFORM SAFETY SIGN SHIPPING RECEIVING MVHR552VS (MVHR552VS)
- Signmission Safety Culture Signs