Shop All Facility Signs
Signmission
OSHA Notice Sign, 7" Height, Rigid Plastic, Pm (Closed For Sign, Landscape, L-16939
Mfr # OS-NS-P-710-L-16939
Zoro # G209401988
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend ____ Pm (Closed For Sign
- Height 7"
- Sign Material Rigid Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-P-710-L-16939
- Zoro # G209401988
- UPC # 709750752169
- Country of Origin United States
- Category Facility Signs
Dimensions
Height | 7" |
Size | 10" X 7" |
Length | 10" |
Details
Item | OSHA Notice |
Legend | ____ Pm (Closed For Sign |
Sign Material | Rigid Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS Ext Sgn, Alum/Acrl, Wht, 13in, 2.1W (CELR2RNE)
- STEINER Waste-Apron Welding 24 In. x 24 In. (92160)
- ZORO SELECT Traffic Cone, 15 lb., Orange Cone Color (RS90070CT3M64)
- ZORO SELECT Push Button Lockout, Clear/Red, 1/4 in. (45MZ65)
- SIGNMISSION OSHA Notice Sign, 14" Height, Aluminum, No Photos Or Video Allowed Sign With Symbol, Portrait (OS-NS-A-1014-V-14753)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Rigid Plastic, Oxygen Storage, Landscape (OS-DS-P-710-L-1850)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, Non-Conformance Area Sign, Landscape (OS-NS-P-1824-L-15057)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, No Trucks Or Heavy Equipment Beyond Sign, Portrait (OS-NS-A-1014-V-15017)
- SIGNMISSION OSHA Notice Sign, 12" H, Rigid Plastic, Ultra-Low Sulfur Non-Highway Sign With Symbol, Landscape (OS-NS-P-1218-L-18755)
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, Calm Down Please Do Not Bother Me Sign, Portrait, 10PK (OS-NS-D-35-V-10415-10PK)
- HEADLINE SIGN Century Series Office Sign, EMPLOYEES ONLY, 9 x 3, Black/Silver (4760)
- Signmission Facility Signs