Shop All Security & Access Signs
Signmission
OSHA Notice Sign, 18" Height, Aluminum, No Trespassing Or Loitering Sign, Portrait
Mfr # OS-NS-A-1218-V-14959
Zoro # G009308203
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Trespassing Or Loitering Sign
- Height 12"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-A-1218-V-14959
- Zoro # G009308203
- UPC # 755874680277
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 18" |
Height | 12" |
Details
Item | OSHA Notice |
Legend | No Trespassing Or Loitering Sign |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 14" Chemical Resistant Gloves, PVC, M, 1 PR (22KA66)
- KLEENGUARD LiqParti Protec LabCoat 5Snap KneeLen ElastWris WHT LG 30/Cs (44443)
- GLOWEAR BY ERGODYNE 2XL Polyester Polo Shirt, Lime (21646)
- ANSELL TouchNTuff 92-575, Nitrile Disposable Gloves, 4.3 mil Palm, Food Grade, Powdered, S, 100 PK, Blue (92-575)
- SIGNMISSION OSHA Notice Sign, 24" Height, Aluminum, No Trespassing Or Loitering Sign, Portrait (OS-NS-A-1824-V-14959)
- SIGNMISSION OSHA Notice Sign, 10" Height, 14" Width, Aluminum, Not Open To General Public Sign, Landscape (OS-NS-A-1014-L-15189)
- SIGNMISSION OSHA Notice Sign, 14" Height, NOTICE Patrolled By Armed Security Guard Sign, Portrait (OS-NS-D-1014-V-16330)
- SIGNMISSION OSHA Sign, 7" H, 10" W, Rigid Plastic, No Access Sign With Symbol, Landscape, L-14341 (OS-NS-P-710-L-14341)
- SIGNMISSION OSHA Security Sign, 10" H, 14" W, Rigid Plastic, Visitor Entrance Sign In Bilingual, Landscape (OS-SN-P-1014-L-11662)
- SIGNMISSION Safety Sign, OSHA Notice, 3.5" Height, 5" Width, No Soliciting Sign, Landscape (OS-NS-D-35-L-14838)
- NMC Notice Keep This Door Closed Sign, N2A (N2A)
- Signmission Security & Access Signs