Shop All Chemical, Gas & Hazardous Material Signs
Signmission
OSHA Notice Sign, 18" H, 12" W, Aluminum, Flammable Liquid Isopropanol Alcohol Sign, Portrait
Mfr # OS-NS-A-1218-V-12764
Zoro # G409306397
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Flammable Liquid Isopropanol Alcohol Sign
- Height 12"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-A-1218-V-12764
- Zoro # G409306397
- UPC # 755874669340
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 18" |
Height | 12" |
Details
Item | OSHA Notice |
Legend | Flammable Liquid Isopropanol Alcohol Sign |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
- •EXTREMELY DURABLE: All our OSHA safety products are made from commercial grade materials specifically rated for outdoor or indoor usage for years of maintenance free life in the harshest environments. Our signs will last as long as your business!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Vibration Gloves, XL, Black, PR (1AGJ3)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, Medium (8918BK)
- MUCK BOOT CO Men's Realtree EDGE Apex PRO Vibram AGAT Insulated Boot (APMSRTE M 130)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-A (SDR-A)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Rigid Plastic, Acid, Landscape (OS-DS-P-710-L-19264)
- SIGNMISSION OSHA Notice Sign, 10" H, 14" W, Aluminum, Hazardous Noise Area Hearing Sign With Symbol, Landscape (OS-NS-A-1014-L-13321)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, Unleaded Gasoline Sign, Landscape (OS-NS-D-1014-L-18775)
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Rigid Plastic, Battery Room Contains Lead-Acid, Landscape (OS-DS-P-1014-L-1910)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Diesel Fuel Above Ground Storage Tank Sign, Portrait (OS-NS-D-710-V-10994)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Aluminum, Overhead Door Crush Hazard, Landscape (OS-DS-A-710-L-1720)
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93496 (93496)
- Signmission Signs