Shop All Security & Access Signs
Signmission
OSHA Notice Sign, 12" H, 18" W, Rigid Plastic, NOTICE Admittance With ID Badge Only Sign, Landscape
Mfr # OS-NS-P-1218-L-15207
Zoro # G509384141
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend NOTICE Admittance With ID Badge Only Sign
- Height 12"
- Sign Material Rigid Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-P-1218-L-15207
- Zoro # G509384141
- UPC # 709750485197
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 18" |
Height | 12" |
Details
Item | OSHA Notice |
Legend | NOTICE Admittance With ID Badge Only Sign |
Sign Material | Rigid Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, Automatic Sprinkler Shutoff Valve, Portrait (OS-DS-D-35-V-2263)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZGD-M)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86817 (86817)
- GUARDIAN EQUIPMENT Privacy Curtain, White (AP250-065)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, Customers And Parts Entrance Sign, Landscape (OS-NS-D-1014-L-10879)
- SIGNMISSION OSHA Sign, 10" H, 14" W, Aluminum, NOTICE Truck Drivers Please Ring Bell And Wait Sign, Landscape (OS-NS-A-1014-L-16765)
- SIGNMISSION OSHA Danger Sign, 18" Height, Rigid Plastic, Unsafe Bridge Conditions Keep Out, Portrait (OS-DS-P-1218-V-2538)
- SIGNMISSION Do Not Leave Valuables in Plain View Management Not Responsible for ANY Theft, A-DES-BW-1824-23280 (A-DES-BW-1824-23280)
- SIGNMISSION OSHA Security Sign, 12" Height, 18" Width, No Firearms On Property Bilingual, Landscape (OS-SN-D-1218-L-11609)
- SIGNMISSION OSHA Notice Sign, 18" Height, Aluminum, No Loitering No Overnight Parking Sign, Portrait (OS-NS-A-1218-V-14695)
- ACCUFORM Accuform Notice Sign, This Area Is Under 24 Hour Video Surveillance, 14inW x 10inH, Aluminum (MASE807VA)
- Signmission Security & Access Signs