Shop All Chemical, Gas & Hazardous Material Signs
Signmission
OSHA Notice Sign, 10" Height, 14" Width, Rigid Plastic, Non-Hazardous Chemical Waste Sign, Landscape
Mfr # OS-NS-P-1014-L-15066
Zoro # G409376055
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Non-Hazardous Chemical Waste Sign
- Height 10"
- Sign Material Rigid Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-P-1014-L-15066
- Zoro # G409376055
- UPC # 709750417976
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | OSHA Notice |
Legend | Non-Hazardous Chemical Waste Sign |
Sign Material | Rigid Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICHE Fire Resistant Cooling Vst, Navy Blue, Flame Resistant Banwear Cotton, L/XL (6626-B)
- OBERON Hi-Vis FR/ARC-Rated 7.5 oz 88/12 Safety Vest, Snap Closure, Hi-Vis Yellow, 2XL (ZFA106-2XL)
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, M, PK12 (9650SM)
- SAFEWAZE Latitude Pro Arc Flash 7ft Single Web SRL: Steel Carabiner, Rebar Hook (020-5201)
- SIGNMISSION OSHA Caution, 3.5" Height, 5" Width, Decal, 3.5" H, 5" W, Landscape, PK10, Acid (OS-CS-D-35-L-19106-10PK)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Aluminum, Overhead Door Crush Hazard, Landscape (OS-DS-A-710-L-1720)
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Aluminum, Propane No Smoking No Open Flames, Landscape (OS-DS-A-1014-L-19467)
- SIGNMISSION OSHA Danger Sign, 12" Height, 18" Width, Aluminum, Full Flammable Cylinders Stored Here, Landscape (OS-DS-A-1218-L-2051)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, Aluminum, Flammable Materials, Landscape (OS-DS-A-1014-L-2014)
- SIGNMISSION OSHA Notice Sign, 7" Height, 10" Width, Compressed Gas Storage Do Not Block Gates Sign, Landscape (OS-NS-D-710-L-10754)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Off-Road Diesel Only, Landscape (OS-DS-D-710-L-2070)
- Signmission Signs