Shop All Chemical, Gas & Hazardous Material Signs
Signmission
OSHA Notice Sign, 10" H, 14" W, Gas Line No Matches Or Open Lights Sign With Symbol, Landscape
Mfr # OS-NS-D-1014-L-13004
Zoro # G909314663
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Gas Line No Matches Or Open Lights Sign With Symbol
- Height 10"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # OS-NS-D-1014-L-13004
- Zoro # G909314663
- UPC # 709750042345
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | OSHA Notice |
Legend | Gas Line No Matches Or Open Lights Sign With Symbol |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA i-Safe Softgoods HF RFID Tag, 25 PK (9505842)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, M, 1 PR (11-515)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Red (10034031)
- PELICAN Case, 44-5/32 InLx16-3/32 InWx14 InD (1740-000-130)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Diesel Fuel Flammable, Portrait (OS-DS-D-710-V-1128)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, Unleaded Gasoline Sign, Landscape (OS-NS-D-1014-L-18775)
- SIGNMISSION OSHA Sign, 14" Height Aluminum, Portrait 33 000 Lbs Ammonia System Charge, Portrait (OS-DS-A-1014-V-1938)
- SIGNMISSION OSHA CAREFUL, 7" Height, Decal, Portrait, Crush Hazard Keep Clear (OS-BC-D-57-V-10105)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Aluminum, Diesel Fuel Only, Landscape (OS-DS-A-710-L-2060)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, 7" Width, Ammonia, Landscape, D-57-L-19266 (OS-DS-D-57-L-19266)
- LYLE Buried Cable Danger Reflective Label, 5 in H, 7 in W, English, LCU4-0351-RD_7X5 (LCU4-0351-RD_7X5)
- Signmission Signs