Shop All Safety Culture Signs
Signmission
OSHA Notice Decal, Wash Hands, 60 in Banner, 10" W, 14" L, Wash Hands, Wash Hands
Mfr # OS-NS-B-60-19574
Zoro # G409314774
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Wash Hands
- Width 10"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-B-60-19574
- Zoro # G409314774
- UPC # 807330347252
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10" |
Length | 14" |
Details
Item | OSHA Notice |
Legend | Wash Hands |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
This Banner is a great way to advertise your business This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMission Banner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone Weve got a wide range of Banners just like this to promote your business, From Auto Repair to Yoga we have a banner for every needColorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to comeProduct Details: Pre-Grommeted Mounting HolesIndoor and Outdoor Use Fade ResistantOne-SidedOutdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Clip Sleeve Wire Mrkrs, 5, Blk/Wht, PK10, SCN09-5 (SCN09-5)
- JACKSON SAFETY N95 Disposable Respirator, Universal, White, PK20 (64230)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (100182436)
- CLEMCO Blast Suit, Large (22915)
- SIGNMISSION OSHA Danger Sign, Watch For Power Lines Above, 24in X 18in Aluminum, 18" W, 24" L, Landscape (OS-DS-A-1824-L-1708)
- SIGNMISSION OSHA Sign, Read & Follow Instructions On This Ladder, 5in X 3.5in Decal, 3.5" W, 5" L, Spanish (OS-DS-D-35-VS-1689)
- SIGNMISSION OSHA BE CAREFUL Sign, Use Handrail W/ Symbol Bilingual, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-BC-D-710-L-10059)
- SIGNMISSION OSHA Sign, Pinch Point Bilingual, 10in X 7in Decal, 7" W, 10" L, Spanish, OS-DS-D-710-VS-1528 (OS-DS-D-710-VS-1528)
- SIGNMISSION OSHA Sign, All Employees Wash Hands Before With Symbol, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-NS-A-710-L-10112)
- SIGNMISSION OSHA BE CAREFUL Sign, Use Handrail W/ Symbol Bilingual, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-BC-A-710-L-10059)
- SIGNMISSION OSHA Danger Sign, Outrigger Will Cause, 5in X 3.5in Decal, 3.5" W, 5" L, Portrait (OS-DS-D-35-V-1772)
- Signmission Signs