Shop All Safety Culture Signs
Signmission
OSHA, Lock Out Before Working Bilingual, 5in X 3.5in, 10PK, 3.5" W, 5" L, Landscape, PK10
Mfr # OS-DS-D-35-L-19421-10PK
Zoro # G509525162
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Lock Out Before Working Bilingual
- Width 3.5"
- Height 3.5"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # OS-DS-D-35-L-19421-10PK
- Zoro # G509525162
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 3.5" |
Height | 3.5" |
Length | 5" |
Details
Item | OSHA Danger |
Legend | Lock Out Before Working Bilingual |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Gauntlet Cuff, L, PR (5AR16)
- 3M Ear Plugs, 1 PR (80529-12063)
- HONEYWELL NORTH Miller® H500 Harness Industry Comfort, L/XL (H5IC221102)
- FAME FABRICS Dealer Apron, F77, Black (18499)
- SIGNMISSION OSHA Danger Sign, Flying Debris Stay Back, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-DS-A-710-L-1848)
- SIGNMISSION Caution Automatic Door Opens Out Please Step Back Heavy-Gauge Alum Sign, 18" x 18", BS-1818-24287 (A-DES-BS-1818-24287)
- SIGNMISSION OSHA Sign, People Working Above Bilingual, 10in X 7in Aluminum, 7" W, 10" L, Bilingual Spanish (OS-DS-A-710-VS-1517)
- SIGNMISSION OSHA Danger Sign, H2S May Be Present Bilingual, 14in X 10in Decal, 10" W, 14" L, Bilingual Spanish (OS-DS-D-1014-VS-1829)
- SIGNMISSION OSHA Sign, This Is Hand Washing Sink With Symbol, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-16684)
- SIGNMISSION OSHA Sign, Keep Area Clear Of Combustible Materials, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-13865)
- SIGNMISSION OSHA THINK Sign, Safety Starts W/ You Bilingual, 14in X 10in Decal, 10" W, 14" L, Landscape (OS-TS-D-1014-L-11873)
- Signmission Signs