Shop All No Smoking Signs
Signmission
OSHA, Flammable No Smoking Or Open Flames W/in 25 Feet, 14in X 10in Rigid Plastic, P-1014-L-2366
Mfr # OS-DS-P-1014-L-2366
Zoro # G109495193
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Flammable No Smoking Or Open Flames Within 25 Feet
- Width 10"
- Sign Material Rigid Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-DS-P-1014-L-2366
- Zoro # G109495193
- UPC # 732940715828
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10" |
Length | 14" |
Details
Item | OSHA Danger |
Legend | Flammable No Smoking Or Open Flames Within 25 Feet |
Sign Material | Rigid Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stick Welding Gloves, Cowhide Palm, M, PR (1VT51)
- KINCO Waterproof Glove, XL, Black, PR (2051-XL)
- CONDOR Emergency Exit Sign, English, 14" W, 10" H, Vinyl, White (467P93)
- WEARWELL 6 ft. L x PVC, 1/4" Thick (701.14X3X6BYL)
- SIGNMISSION OSHA WARNING Sign, No Smoking Beyond This Point Bilingual, 10in X 7in Alum, 7" W, 10" L, Landscape (OS-WS-A-710-L-12709)
- SIGNMISSION OSHA Danger, Diesel Flammable No Smoking No Open Flame, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-DS-D-710-L-2363)
- SIGNMISSION OSHA, Hydrogen Flammable Gas No Smoking or Open Flames, 14in X 10in Rigid Plastic, P-1014-L-19400 (OS-DS-P-1014-L-19400)
- SIGNMISSION OSHA Sign, No Smoking Open Flames Sparks Bilingual, 24in X 18in Rigid Plastic, 18" W, 24" L, Spanish (OS-DS-P-1824-VS-1492)
- SIGNMISSION OSHA Danger Sign, Propane Gas Flammable No Smoking, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-DS-D-57-L-1539)
- SIGNMISSION OSHA Danger, Flammable Liquids No Smoking Bilingual, 10in X 7in Alum, 7" W, 10" L, Bilingual Spanish (OS-DS-A-710-VS-1244)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474C78 (474C78)
- Signmission No Smoking Signs