Shop All Fire Signs
Signmission
OSHA, Fire Sprinkler Booster Pump, 18in X 12in Peel & Stick Wall Graphic, 12" W, 18" L, Portrait
Mfr # OS-NS-RD-1218-V-12658
Zoro # G209404507
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Sprinkler Booster Pump Sign
- Width 12"
- Sign Material Peel And Stick Wall Graphic
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-RD-1218-V-12658
- Zoro # G209404507
- UPC # 807330341472
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 12" |
Length | 18" |
Details
Item | OSHA Notice |
Legend | Fire Sprinkler Booster Pump Sign |
Sign Material | Peel And Stick Wall Graphic |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Features | STCKS TO ALMOST ANYTHING: Walls, Doors, Windows, and more! Made for interior use only. |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Electrical Marker, 208 Volts, Pk25 (JL2039O)
- 3M Bifocal Reading Glasses, Diopter +2.0 (SF420AF)
- NMC Parking Cone, 36", Orange (TPC4)
- SIGNMISSION OSHA Danger Sign, Flammable Keep Fire Away, 5in X 3.5in Decal, 10PK, OS-DS-D-35-L-2345-10PK (OS-DS-D-35-L-2345-10PK)
- SIGNMISSION OSHA Danger, Caution Automatic Fire Extinguisher, 7in X 5in Decal, 5" W, 7" L, Portrait (OS-DS-D-57-V-2359)
- SIGNMISSION OSHA Notice Sign, Fire Alarm Sprinkler Room, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-12546)
- SIGNMISSION OSHA Notice Sign, Fire Alarm Panel Located Inside, 24in X 18in Aluminum, 18" W, 24" L, Landscape (OS-NS-A-1824-L-12533)
- SIGNMISSION ANSI Sign, Fire Extinguisher, Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-Misc-P-1014-L-19737)
- SIGNMISSION OSHA, Fire Exit, white text on red background, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-MISC-P-1014-L-19490)
- NMC Flammable Sign (GL152P)
- Signmission Fire Signs