Shop All Safety Culture Signs
Signmission
OSHA EMERGENCY, In Case Of Call 911 Bilingual, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape
Mfr # OS-EM-P-1218-L-10337
Zoro # G509554094
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend In Case Of Call 911 Bilingual
- Width 12"
- Sign Material Rigid Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-EM-P-1218-L-10337
- Zoro # G509554094
- UPC # 755874619284
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 12" |
Length | 18" |
Details
Item | OSHA EMERGENCY |
Legend | In Case Of Call 911 Bilingual |
Sign Material | Rigid Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Pair of Parking Column Rubber Rounded Corner Guards- 31" (TC-XT-RCG-P304-2PK)
- SPILL-X -C Caustic-Neutralizing Adsorbent 1 container (GEN323)
- LABELMASTER Miscellaneous Dangerous Goods Placard UN 3077, Removable Vinyl, 25/pk (ZEZ19-77)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, S, PR (JD510-S)
- SIGNMISSION OSHA Warning Decal, Do Not Drink The Water, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-WS-D-35-L-19653-10PK)
- SIGNMISSION Flu Sign, Wash Rinse Sanitize Signs, 5in X 3.5in Decal, 3.5" W, 5" L, Wash Rinse Sanitize Signs (OS-NS-D-35-25590)
- SIGNMISSION OSHA WARNING Sign, Scaffolding Safety Guidelines Bilingual, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-WS-D-710-L-12831)
- SIGNMISSION OSHA THINK, Report All Injuries To Your Supervisor, 14in X 10in Rigid Plastic, OS-TS-P-1014-L-11857 (OS-TS-P-1014-L-11857)
- SIGNMISSION OSHA Danger Sign, Do Not Leave Door Open Or Unlocked, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-DS-D-57-L-1152)
- SIGNMISSION OSHA Sign, Pinch Point Bilingual, 10in X 7in Decal, 7" W, 10" L, Spanish, OS-DS-D-710-VS-1528 (OS-DS-D-710-VS-1528)
- NMC Safety Signs - Danger Men Working Above - Vinyl 10"H X 14"W (D125PB)
- Signmission Safety Culture Signs