Shop All Slip, Trip & Fall Hazard Signs
Signmission
OSHA Danger Sign, Watch Your Step, 18in X 12in Decal, 18" W, 12" H, Landscape, OS-DS-D-1218-L-1605
Mfr # OS-DS-D-1218-L-1605
Zoro # G309518166
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Watch Your Step
- Width 18"
- Height 12"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-DS-D-1218-L-1605
- Zoro # G309518166
- UPC # 732940616750
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 18" |
Height | 12" |
Details
Item | OSHA Danger |
Legend | Watch Your Step |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, M, 1 PR (11-511)
- ALLEGRO INDUSTRIES Fit Testing Kit, Irritant Smoke (2050)
- ATG 34-874T/Xxl Glove G-Tek Maxiflex Xxl Blk Nitrile (34-874TXXL)
- NMC No Matches Or Open Flame Sign, S15P (S15P)
- SIGNMISSION Caution-Slippery When Wet or Icy With Heavy-Gauge Aluminum Sign, 12" H, A-1218-24285 (A-1218-24285)
- SIGNMISSION OSHA Danger, Sudden Drop Off Bilingual, 18in X 12in Rigid Plastic, 12" W, 18" H, Bilingual Spanish (OS-DS-P-1218-VS-1584)
- SIGNMISSION OSHA Safety First Decal, Watch Your Step, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape (OS-SF-D-35-L-19607)
- SIGNMISSION OSHA Sign, Fall Hazards Beyond This Point With Symbol, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape (OS-NS-D-35-L-12441)
- SIGNMISSION OSHA Danger, Keep Back Deep Excavation Bilingual, 10in X 7in Alum, 7" W, 10" H, Bilingual Spanish (OS-DS-A-710-VS-1380)
- SIGNMISSION OSHA Danger Sign, Watch Your Step, 10in X 7in Decal, 10" W, 7" H, Landscape, OS-DS-D-710-L-2109 (OS-DS-D-710-L-2109)
- NMC Caution Not A Step Sign, C567A (C567A)
- Signmission Slip, Trip & Fall Hazard Signs