Shop All Safety Culture Signs
Signmission
OSHA Danger Sign, Step Down Down Arrow, 18in X 12in Rigid Plastic, 12" W, 18" L, Portrait
Mfr # OS-DS-P-1218-V-2257
Zoro # G309527892
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Step Down [Down Arrow]
- Width 12"
- Sign Material Rigid Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # OS-DS-P-1218-V-2257
- Zoro # G309527892
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 12" |
Length | 18" |
Details
Item | OSHA Danger |
Legend | Step Down [Down Arrow] |
Sign Material | Rigid Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Filter, Snap On/Off, P100, Magenta, 10 PK, NIOSH (8990)
- SOUTHWIRE Dual Head Tower Light, Corded, 11000lm, LED (9842)
- LINCOLN ELECTRIC Welding Jacket (K2989-XL)
- CHUMS Original Standard End, EV Mix12 (1211532)
- SIGNMISSION OSHA Sign, Pinch Point Bilingual, 10in X 7in Decal, 7" W, 10" L, Spanish, OS-DS-D-710-VS-1528 (OS-DS-D-710-VS-1528)
- SIGNMISSION Danger Sign-Do Not Stand Here-10in x 14in OSHA Safety Sign, 10" L, 14" H, DS-Do Not Stand (DS-Do Not Stand)
- SIGNMISSION OSHA Sign, Please Wash Your Hands Before With, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-NS-P-1218-L-17647)
- SIGNMISSION OSHA Notice Sign, NOTICE Keep This Area Clear, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-NS-P-1218-L-15871)
- SIGNMISSION OSHA Sign, Watch Out For Forklifts Bilingual, 24in X 18in Rigid Plastic, 18" W, 24" L, Landscape (OS-WS-P-1824-L-12891)
- SIGNMISSION Danger-Pinch Point Watch Your Hands-10in x 14in OSHA Safety, DS-Pinch Point Watch Your Hands (DS-Pinch Point Watch Your Hands)
- NMC Notice All Injuries Be Reported Sign, N241PB (N241PB)
- Signmission Safety Culture Signs