Shop All No Smoking Signs
Signmission
OSHA Danger Sign, Propane Gas Flammable No Smoking, 7in X 5in Decal, 5" W, 7" L, Landscape
Mfr # OS-DS-D-57-L-1539
Zoro # G409494186
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Propane Gas Flammable No Smoking
- Width 5"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-DS-D-57-L-1539
- Zoro # G409494186
- UPC # 732940677218
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 5" |
Length | 7" |
Details
Item | OSHA Danger |
Legend | Propane Gas Flammable No Smoking |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (102191729)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC127TYL2X000400)
- HESTRA Cold Protection Gloves, 100g Insulation Lining, M (74310-08)
- SKECHERS Athletic Shoe, M, 8 1/2, Black, PR (108009 BKPR SIZE 8.5)
- SIGNMISSION OSHA Danger Sign, Propane Gas Flammable No Smoking, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-DS-D-35-L-1539)
- SIGNMISSION OSHA Sign, No Open Flame Or Ignition Source W/in 25 Feet, 18in X 12in Alum, 12" W, 18" L, Landscape (OS-DS-A-1218-L-2360)
- SIGNMISSION OSHA Danger Sign, No Smoking Bilingual, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-DS-A-710-L-19444)
- SIGNMISSION Danger-Hydrogen Flammable Gas No Smoking Flames-10x14 OSHA, DS-Hydrogen Flammable Gas No Smoking (DS-Hydrogen Flammable Gas No Smoking)
- SIGNMISSION OSHA Notice Sign, NOTICE Tobacco Free Workplace, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-NS-P-1218-L-16737)
- SIGNMISSION OSHA Danger Decal, Propane No Smoking No Open Flames, 24in X 18in Decal, 18" W, 24" L, Landscape (OS-DS-D-1824-L-19467)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474C78 (474C78)
- Signmission Signs