Shop All No Smoking Signs
Signmission
OSHA Danger Sign, No Smoking Propane, 5in X 3.5in Decal, 3.5" W, 5" L, Portrait, No Smoking Propane
Mfr # OS-DS-D-35-V-1489
Zoro # G809455930
product price: $4.69
/ea
Sold in multiples of 3 for $14.07
$14.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Smoking Propane
- Width 3.5"
- Height 5"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-DS-D-35-V-1489
- Zoro # G809455930
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 3.5" |
Height | 5" |
Length | 3.5" |
Details
Item | OSHA Danger |
Legend | No Smoking Propane |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Uncoated (26G909)
- HY-KO Employee Parking Only Sign 12" x 18" (A20059)
- BAFFIN Winter Boots, Mens, 12, Lace, Nonmetal, PR (7157-0238-001)
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-2X (SV59W-2ZGM-2X)
- SIGNMISSION OSHA Danger Decal, Propane No Smoking No Open Flames, 24in X 18in Decal, 18" W, 24" L, Landscape (OS-DS-D-1824-L-19467)
- SIGNMISSION OSHA Sign, No Smoking Open Flames Sparks Bilingual, 24in X 18in Rigid Plastic, 18" W, 24" L, Spanish (OS-DS-P-1824-VS-1492)
- SIGNMISSION OSHA Sign, Kerosene No Smoking Or Open Flames Bilingual, 18in X 12in Decal, 12" W, 18" L, Spanish (OS-DS-D-1218-VS-1404)
- SIGNMISSION OSHA Notice Sign, NOTICE Tobacco Free Campus, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-16735)
- SIGNMISSION ANSI Caution Sign, No Smoking, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape, No Smoking (OS-CS-D-35-L-19780)
- SIGNMISSION OSHA Sign, Paint Storage Area No Smoking Or Open Flames, 18in X 12in Plastic, 12" W, 18" L, Lndscp (OS-DS-P-1218-L-1516)
- NMC Graphic Facility Signs - No Smoking - Vinyl 7x7, S1P (S1P)
- Signmission No Smoking Signs