Shop All Machine Signs
Signmission
OSHA Danger Sign, Moving Machinery Bilingual, 24in X 18in Aluminum, 18" W, 24" H, Bilingual Spanish
Mfr # OS-DS-A-1824-VS-1453
Zoro # G109425992
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Moving Machinery Bilingual
- Height 18"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # OS-DS-A-1824-VS-1453
- Zoro # G109425992
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 24" |
Height | 18" |
Details
Item | OSHA Danger |
Legend | Moving Machinery Bilingual |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPEN ROAD Safety Pant, Green, S (6323WPG-S)
- STRANCO Die Cut Letter Label, C, 10 Cards, PK10 (DBV-5-C-10)
- MILWAUKEE TOOL Work Gloves, Style Knit, Size 7, Small (48-22-8900)
- 2W INTERNATIONAL Chemical Suit, 2X-Large, Green (8035-SA 2XL)
- SIGNMISSION OSHA Sign, Stay Off Conveyor No Standing Bilingual, 24in X 18in Alum, 18" W, 24" H, Spanish (OS-DS-A-1824-VS-1397)
- SIGNMISSION OSHA Sign, Stay Away Machine Is Operating Bilingual, 10in X 7in Alum, 7" W, 10" H, Spanish (OS-DS-A-710-VS-1700)
- SIGNMISSION OSHA Sign, Keep Hands Out Of Machinery Bilingual, 5in X 3.5in Decal, 3.5" W, 5" H, Spanish (OS-DS-D-35-VS-1394)
- SIGNMISSION OSHA Sign, Moving Machinery Bilingual, 5in X 3.5in Decal, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1453-10PK)
- SIGNMISSION OSHA, Lockout Machinery Prior Servicing Bilingual, 5in X 3.5in, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1429-10PK)
- SIGNMISSION OSHA WARNING Sign, Unit Starts Automatically, 5in X 3.5in Decal, 10PK, 5" W, 3.5" H, Landscape, PK10 (OS-WS-D-35-L-12441-10PK)
- NMC Caution Do Not Operate Machinery Without Guards Sign (C11PB)
- Signmission Machine Signs