Shop All Radiation & Laser Signs
Signmission
OSHA Danger Sign, Laser Weld Dust, 18in X 12in Decal, 18" W, 12" H, Landscape, Laser Weld Dust
Mfr # OS-DS-D-1218-L-2460
Zoro # G809435857
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Laser Weld Dust
- Width 18"
- Height 12"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-DS-D-1218-L-2460
- Zoro # G809435857
- UPC # 732940625080
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 18" |
Height | 12" |
Details
Item | OSHA Danger |
Legend | Laser Weld Dust |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY CATCHER Clip, Black (OMS UHC-BK)
- SENSIT Calibration Gas, 100 ppm CO, 58L, Usew/P100 (315-120004)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206106)
- NOTRAX Black Static Dissipative Mat 14 mm Thick, Vinyl Laminate (826S0023BL-RS)
- SIGNMISSION OSHA SAFETY FIRST Sign, Class IV Laser Protective W/ Symbol, 10in X 7in Decal, 7" W, 10" H, Portrait (OS-SF-D-710-V-11048)
- SIGNMISSION OSHA CAUTION RADIATION Sign, Radioactive Materials, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-CR-A-1014-L-10189)
- SIGNMISSION OSHA Sign, Laser Radiation Eye Class 3a Bilingual, 10in X 7in Decal, 7" W, 10" H, Spanish (OS-DS-D-710-VS-1415)
- SIGNMISSION OSHA CAUTION RADIATION Sign, X-Ray Equipment, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-CR-D-1014-L-10198)
- SIGNMISSION OSHA RADIATION Sign, Radiation Area W/ Symbol, 10in X 7in Rigid Plastic, 10" H, 7" W, Portrait (OS-CR-P-710-V-10255)
- SIGNMISSION OSHA Danger Sign, Class IIIa Laser Do, 10in X 7in Decal, 10" H, 7" W, Portrait, Class IIIa Laser Do (OS-DS-D-710-V-1416)
- NMC Caution Radiation Hazard Sign, 14 in Height, 10 in Width, Pressure Sensitive Vinyl (R24PB)
- Signmission Signs