Shop All No Smoking Signs
Signmission
OSHA Danger Sign, Flammable Material No Smoking, 14in X 10in Rigid Plastic, 10" W, 14" L, Portrait
Mfr # OS-DS-P-1014-V-1247
Zoro # G909495140
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Flammable Material No Smoking
- Width 10"
- Sign Material Rigid Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-DS-P-1014-V-1247
- Zoro # G909495140
- UPC # 742042024766
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10" |
Length | 14" |
Details
Item | OSHA Danger |
Legend | Flammable Material No Smoking |
Sign Material | Rigid Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum, 511BLA3 (511BLA3)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H (3KABLK-0390)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), White (486960)
- ACCUFORM Danger Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (MEQM150VA)
- SIGNMISSION OSHA Danger Sign, Diesel Fuel No Smoking Bilingual, 18in X 12in Decal, OS-DS-D-1218-VF-1124 (OS-DS-D-1218-VF-1124)
- SIGNMISSION -LP Gas Storage No Smoking or Flames in 50 FT.-10x14 OSHA, LP Gas Stor No Smok or Flam in 50 FT (DS-LP Gas Stor No Smok or Flam in 50 FT)
- SIGNMISSION OSHA Danger, Diesel Fuel No Smoking No Open Flames, 18in X 12in Decal, 12" W, 18" L, Portrait (OS-DS-D-1218-V-2364)
- SIGNMISSION Danger Sign-No Smoking Within 50 Feet-10in x 14in OSHA Sign, 10" L, 14" H, DS-No Smoking 50 feet (DS-No Smoking 50 feet)
- SIGNMISSION OSHA Danger Sign, No Smoking Spanish, 10in X 7in Rigid Plastic, 7" W, 10" L, No Smoking Spanish (OS-DS-P-710-LS-1469)
- SIGNMISSION Danger-Hydrogen Flammable Gas No Smoking Flames-10x14 OSHA, DS-Hydrogen Flammable Gas No Smoking (DS-Hydrogen Flammable Gas No Smoking)
- NMC Danger Diesel No Smoking Sign, D18RB (D18RB)
- Signmission Signs