Shop All Safety Culture Signs
Signmission
OSHA Danger Sign, Crush Hazard Stay, 18in X 12in Rigid Plastic, 12" W, 18" L, Portrait
Mfr # OS-DS-P-1218-V-1758
Zoro # G509522314
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Crush Hazard Stay
- Width 12"
- Sign Material Rigid Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-DS-P-1218-V-1758
- Zoro # G509522314
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 12" |
Length | 18" |
Details
Item | OSHA Danger |
Legend | Crush Hazard Stay |
Sign Material | Rigid Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR TIG Welding Glove-Cowhide leather palm gives durability. Protects against burns and medium heat, XL (WTIG-05-XL)
- 3M Safety Glasses Kit W/ Elastic Strap, Foam Gasket, Solus 1000, Anti-Fog, Black/Blue, Clear (S1101SGAF-KT)
- GENUINE GRIP Comfort Oxford Shoes, Women, Black, PR, Size: 10 (420-10W)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (48UP81)
- SIGNMISSION OSHA Sign, 1. Read & Understand Operation Manual, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-SI-D-35-L-11422)
- SIGNMISSION OSHA Notice Sign, This Is A Drug-Free Workplace, 24in X 18in Rigid Plastic, 18" W, 24" L, Landscape (OS-NS-P-1824-L-19568)
- SIGNMISSION Step Up Up Arrow With Symbol OSHA Be Careful Sign, Plastic, 18in W x 12in L, 2PK (OS-2PACK-BC-P-1218-L-10131)
- SIGNMISSION OSHA Sign, Watch Out For Forklifts Bilingual, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-WS-P-1218-L-12891)
- SIGNMISSION OSHA Sign Decal, Keep Hands Out Of Machinery, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-WS-D-35-L-19680-10PK)
- SIGNMISSION OSHA INSTRUCTIONS Sign, Self-Serve Operating Instructions, 10in X 7in Alum, 7" W, 10" L, Portrait (OS-SI-A-710-V-11486)
- SIGNMISSION Danger-Pinch Point Watch Your Hands-10in x 14in OSHA Safety, DS-Pinch Point Watch Your Hands (DS-Pinch Point Watch Your Hands)
- Signmission Signs