Shop All Safety Culture Signs
Signmission
OSHA Danger Sign, Attention Patients, 24in X 18in Decal, 18" W, 24" L, Portrait, Attention Patients
Mfr # OS-DS-D-1824-V-2464
Zoro # G309525904
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Attention Patients
- Width 18"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # OS-DS-D-1824-V-2464
- Zoro # G309525904
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 18" |
Length | 24" |
Details
Item | OSHA Danger |
Legend | Attention Patients |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647D)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A7, PR (27-0513B/9L)
- REEBOK Hiker Boot, M, 9 1/2, Black, PR (RB3022-M-09.5)
- BDG 99-1-6200B, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (99-1-6200B-XL)
- SIGNMISSION OSHA CAREFUL Sign, Inconvenience Caused By Construction, 14in X 10in Plastic, 10" W, 14" L, Portrait (OS-BC-P-1014-V-10092)
- SIGNMISSION OSHA Sign, Please Do Not Sit On This Piece Of Equipment, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-WS-D-57-L-12322)
- SIGNMISSION OSHA Notice Sign, Employee Hand Washing, 14in X 10in Decal, 10" W, 14" L, Employee Hand Washing (OS-NS-D-1014-25572)
- SIGNMISSION OSHA WARNING Sign, Low Ceiling Please Watch Your Head!, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-WS-A-710-L-12238)
- SIGNMISSION OSHA WARNING Sign, Tornado Shelter Keep W/ Symbol, 14in X 10in Decal, 10" W, 14" L, Portrait (OS-WS-D-1014-V-13571)
- SIGNMISSION OSHA Sign, Low Ceiling Please Watch Your Head!, 24in X 18in Rigid Plastic, 18" W, 24" L, Portrait (OS-WS-P-1824-V-13313)
- SIGNMISSION OSHA Sign, High Magnetic Fields Pacemakers, 24in X 18in Plastic, 18" W, 24" L, Landscap (OS-DS-P-1824-L-1662)
- Signmission Signs