Shop All Safety Culture Signs
Signmission
OSHA Danger Sign, Asphyxiation Hazard Instrument, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape
Mfr # OS-DS-P-1014-L-2397
Zoro # G209522317
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Asphyxiation Hazard Instrument
- Width 10"
- Sign Material Rigid Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # OS-DS-P-1014-L-2397
- Zoro # G209522317
- UPC # 732940716139
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10" |
Length | 14" |
Details
Item | OSHA Danger |
Legend | Asphyxiation Hazard Instrument |
Sign Material | Rigid Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO XL, Lime, Class 3, Long Sleeve Class 3 T-Shirt (9145-XL)
- CONDOR Knee Support, Open Patella, Size L (3TCJ5)
- LYLE Safety Decal, Reflective Vinyl, 7inHx10inW, U7-1148-RD_10X7 (U7-1148-RD_10X7)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Scratch (OO9329-01)
- SIGNMISSION TEAMWORK GET JOB DONE! DECAL sticker safety insurance signage, 36" x 14", D-36 Teamwork Get Job Don (D-36 Teamwork Get The Job Don)
- SIGNMISSION OSHA, Food & Beverages In Lunchroom Cafeteria, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-MISC-P-710-L-19497)
- SIGNMISSION OSHA Danger, Look Out Industrial Trucks Bilingual, 10in X 7in Alum, 7" W, 10" L, Bilingual Spanish (OS-DS-A-710-VS-1441)
- SIGNMISSION OSHA Sign Decal, Keep Hands Out Of Machinery, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-WS-D-35-L-19680-10PK)
- SIGNMISSION OSHA Danger Sign, Stay Off Rocks, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape, Stay Off Rocks (OS-DS-D-35-L-2107)
- SIGNMISSION OSHA CAREFUL Sign, Inconvenience Caused By Construction, 14in X 10in Plastic, 10" W, 14" L, Portrait (OS-BC-P-1014-V-10092)
- SIGNMISSION OSHA Danger Sign, Arc Flash Hazard Proper, 5in X 3.5in Decal, 3.5" W, 5" L, Portrait (OS-DS-D-35-V-2548)
- Signmission Signs