Shop All Electrical Hazard Signs
Signmission
OSHA Danger Sign, 3.5" Height, 5" Width, Electrical Box Covers Must Be Closed, Landscape, 10PK
Mfr # OS-DS-D-35-L-1193-10PK
Zoro # G609550309
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Electrical Box Covers Must Be Closed
- Height 3.5"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # OS-DS-D-35-L-1193-10PK
- Zoro # G609550309
- UPC # 732940645156
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 5" |
Height | 3.5" |
Details
Item | OSHA Danger |
Legend | Electrical Box Covers Must Be Closed |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Lockout Board, Filled, 6 Steel Locks (KST814)
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size 2XL (LUX-ETJBJ-Y2X)
- NMC Danger Laser Operating Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (D570PB)
- SYSTEM SENSOR Speaker Strobe, Speaker Strobe, White (SPSWL)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, High Voltage, Landscape, D-L-1327 (OS-DS-D-710-L-1327)
- SIGNMISSION OSHA Danger Sign, 18" Height, 24" Width, Aluminum, Electrical Hazard Turn Off Power, Landscape (OS-DS-A-1824-L-1199)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, High Voltage (WS-High Voltage)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, Rigid Plastic, High Voltage 480 Volts, Landscape (OS-DS-P-1014-L-2200)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Rigid Plastic, High Voltage 480 Volts, Portrait (OS-DS-P-1014-V-2200)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, 7" Width, High Voltage Keep Away, Landscape, D-57-L-1344 (OS-DS-D-57-L-1344)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473W96 (473W96)
- Signmission Electrical Hazard Signs