Shop All Facility Signs
Signmission
OSHA Danger Sign, 24" Height, Aluminum, Portrait Compressed Air Do Not Blow Off Clothes, Portrait
Mfr # OS-DS-A-1824-V-1075
Zoro # G209428091
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Portrait Compressed Air Do Not Blow Off Clothes
- Height 18"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-DS-A-1824-V-1075
- Zoro # G209428091
- Country of Origin United States
- Category Facility Signs
Dimensions
Height | 18" |
Length | 24" |
Size | 24" X 18" |
Details
Item | OSHA Danger |
Legend | Portrait Compressed Air Do Not Blow Off Clothes |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Replacement Eye Wash Bottle, 1 gal. (32-000401-0000)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Rigid Plastic, Forklift Only No Pedestrian Bilingual Spanish (OS-DS-P-1014-VS-1264)
- KLEIN TOOLS Hard Hat, Vented, Cap Style, White (60105)
- JJ KELLER Flammable Liquid Placard, Vinyl (3480)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, Crane Operating Overhead, Portrait (OS-DS-D-35-V-1108)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Aluminum, Gas Shutoff [Down Arrow], Landscape (OS-EM-A-710-L-10387)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Enter-Exit Signs - Exit w left (A-1218 Enter-Exit Signs - Exit w left)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Wait Here For Gate To Open Sign, Landscape (OS-NS-D-1014-L-18890)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Full Medical Product Sign, Portrait (OS-NS-P-710-V-12965)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Universal Waste Storage Sign, Landscape (OS-NS-D-710-L-18773)
- NMC Danger Scaffold Incomplete Do Not Use Sign, D613AB (D613AB)
- Signmission Signs