Shop All Safety Culture Signs
Signmission
OSHA Danger, Quarantined Not Released For Shipment, 60 in Banner, OS-NS-B-60-2522
Mfr # OS-NS-B-60-2522
Zoro # G209552307
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Quarantined Not Released For Shipment
- Width 10"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-B-60-2522
- Zoro # G209552307
- UPC # 807330346828
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10" |
Length | 14" |
Details
Item | OSHA Danger |
Legend | Quarantined Not Released For Shipment |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
This Banner is a great way to advertise your business This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMission Banner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone Weve got a wide range of Banners just like this to promote your business, From Auto Repair to Yoga we have a banner for every needColorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to comeProduct Details: Pre-Grommeted Mounting HolesIndoor and Outdoor Use Fade ResistantOne-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Warning Arc Flash Hazard Label, Pk5, WGA17AP (WGA17AP)
- GASCO Calibration Gas, Air, Ethylene, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-62A-200)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- DUNLOP Roll Down Hip Waders, Mens, Size 12, PR (8605500)
- SIGNMISSION OSHA Notice Sign, Storm Water Outfall, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-18499)
- SIGNMISSION OSHA Sign, Lab Coats W/ Symbol, 14in X 10in Rigid Plastic, 10" W, 14" L, Portrait (OS-SF-P-1014-V-11172)
- SIGNMISSION OSHA Sign, No Climbing Or Playing On Fence, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-DS-P-1014-L-2092)
- SIGNMISSION OSHA WARNING Sign, Tornado Shelter Keep W/ Symbol, 14in X 10in Decal, 10" W, 14" L, Portrait (OS-WS-D-1014-V-13571)
- SIGNMISSION OSHA Danger Sign, Overhead Door Crush Hazard, 10in X 7in Rigid Plastic, 7" W, 10" L, Portrait (OS-DS-P-710-V-1720)
- SIGNMISSION OSHA, Lockout Tagout Setup Maintenance Bilingual, 18in X 12in Rigid Plastic, 12" W, 18" L, Spanish (OS-DS-P-1218-VS-1428)
- SIGNMISSION OSHA Sign, Please Let Us Know If You Are Pregnant, 18in X 12in Aluminum, 12" W, 18" L, Landscape (OS-NS-A-1218-L-17516)
- Signmission Signs