Shop All Safety Culture Signs
Signmission
OSHA, Crushed Hands Or Missing Fingers May Affect Your, 18in X 12in Rigid Plastic, NS-P-1218-L-10849
Mfr # OS-NS-P-1218-L-10849
Zoro # G409382025
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Crushed Hands Or Missing Fingers May Affect Your Sign
- Width 12"
- Sign Material Rigid Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-P-1218-L-10849
- Zoro # G409382025
- UPC # 709750459457
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 12" |
Length | 18" |
Details
Item | OSHA Notice |
Legend | Crushed Hands Or Missing Fingers May Affect Your Sign |
Sign Material | Rigid Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC IBC Containment Unit, 330 gal Spill Capacity, 3000 lb., HDPE (5460-YE-D)
- CONDOR Wall Switch Lockout, Clear, 4-11/64" H (437R83)
- ZERO FRICTION Promo Pack Universal-Fit Work Gloves (Orange) (WG20003)
- RINGERS GLOVES Rescue Gloves, L, Red, PR (355-10)
- SIGNMISSION OSHA Danger, Look Out Industrial Trucks Bilingual, 10in X 7in Alum, 7" W, 10" L, Bilingual Spanish (OS-DS-A-710-VS-1441)
- SIGNMISSION OSHA EMERGENCY Sign, Phone 911 Only, 24in X 18in Rigid Plastic, 18" W, 24" L, Landscape (OS-EM-P-1824-L-10310)
- SIGNMISSION Step Up Up Arrow With Symbol OSHA Be Careful Sign, Plastic, 18in W x 12in L, 2PK (OS-2PACK-BC-P-1218-L-10131)
- SIGNMISSION OSHA Warning Decal, Keep Hands Out Of Machinery, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-WS-D-35-L-19680)
- SIGNMISSION OSHA Sign, Crushed Hands Or Missing Fingers May, 24in X 18in Rigid Plastic, 18" W, 24" L, Portrait (OS-NS-P-1824-V-10850)
- SIGNMISSION OSHA Sign, High Pressure Hydraulic Hoses Keep Away, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-DS-P-710-L-1663)
- SIGNMISSION OSHA, Employees Must Wash Hands Before Returning To Work, 24in X 18in Rigid Plastic, P-1824-L-11968 (OS-NS-P-1824-L-11968)
- Signmission Signs