Shop All Confined Space Signs
Signmission
OSHA Confined Space Enter By Permit Only, Bilingual 18in X 24in Plastic Sign, 24" H, 18" W, Lndscp
Mfr # OS-CL-P-1824-L-19969
Zoro # G509416781
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Danger Confined Space Enter By Permit Only (Bilingual Spanish)
- Height 24"
- Sign Material Rigid Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-CL-P-1824-L-19969
- Zoro # G509416781
- UPC # 746507104635
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 18" |
Height | 24" |
Details
Item | OSHA Danger |
Legend | Danger Confined Space Enter By Permit Only (Bilingual Spanish) |
Sign Material | Rigid Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, L, 100 PK, Blue (SZNGVP9LG1BL)
- DENTEC Comfort-Air 100 Silicone Half Mask Respirator (100-S-00)
- PIP Fire Hood, Tri-Cut, Nomex(R)/Lenzig, White (906-2080NOL7)
- KIDDE Fire Extinguisher Bracket, For 5 lb Tank Weight, Vehicle Mounting Bracket, Black Steel (UB-5)
- SIGNMISSION OSHA Danger, Follow Confined Space Entry Procedure, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-DS-D-1014-L-1263)
- SIGNMISSION OSHA Sign, Do Not Enter Confined Space Permit, 18in X 12in Plastic, 18" W, 12" H, Lndscp (OS-DS-P-1218-L-19329)
- SIGNMISSION OSHA Sign, Do Not Enter Confined Space Bilingual, 5in X 3.5in, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1146-10PK)
- SIGNMISSION OSHA Danger Sign, Non-Permit Confined Space, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-DS-D-1014-L-1498)
- SIGNMISSION OSHA, Confined Space Fall Protection Required Beyond This Point, 7in X 5in, 5" H, 7" W, Landscape (OS-DS-D-57-L-19292)
- SIGNMISSION OSHA Sign, Confined Space Permit Required Do Not Enter, 18in X 12in Plastic, 18" W, 12" H, Lndscp (OS-DS-P-1218-L-19305)
- NMC Danger Confined Space Permit Required Sign, D371P (D371P)
- Signmission Confined Space Signs