Shop All Personal Protective Equipment Signs
Signmission
OSHA, Attention Frc Arc Rated Clothing Required, 5in X 3.5in, 10PK, 5" W, 3.5" H, Landscape, PK10
Mfr # OS-NS-D-35-L-10202-10PK
Zoro # G109336793
product price: $23.69
/pk 10, $2.37/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Attention Frc Arc Rated Clothing Required Sign
- Height 3.5"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-D-35-L-10202-10PK
- Zoro # G109336793
- UPC # 709750178143
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 5" |
Height | 3.5" |
Details
Item | OSHA Notice |
Legend | Attention Frc Arc Rated Clothing Required Sign |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS HOLDEX Magnetic ShelfBin Label Holders, 2 inch Magnetic Label Holder, 10PK (87247)
- WECARE Face Shield Blue Eyeglasses Frame, Full Face Protection, includes Cleaning Cloth, 2PK (WMN100012)
- 5S SUPPLIES VinylStripe 5S Corner Markers Round Corners Orange, 25PK (VSC-ROUND-ORANGE)
- BRADY Push Button Lockout, 16mm, Plastic (130819)
- SIGNMISSION OSHA Danger, Hard Hats Safety Glasses Required Beyond, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-DS-D-57-L-1298)
- SIGNMISSION OSHA Sign, Wear Eye Protection With Symbol, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-NS-A-710-L-16902)
- SIGNMISSION OSHA Sign, Safety Glasses Beyond This Point With Symbol, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-NS-A-710-L-18167)
- SIGNMISSION OSHA Sign Ear Protection Required In Kennel Area 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-SF-A-1824-L-10772)
- SIGNMISSION OSHA Sign Helmet Glasses And Vests Are W/ Symbol 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-SF-P-710-L-10658)
- SIGNMISSION OSHA, Construction Area Authorized Personnel Hard Hats Required, 10in X 7in, 10" W, 7" H, Landscape (OS-MISC-D-710-L-19481)
- NMC Caution Hearing Protection Required Sign (C514A)
- Signmission Personal Protective Equipment Signs