Shop All Banners
Signmission
ORGANIC PRODUCE BANNER SIGN vegetables fruit dairy eggs milk bananas
Mfr # B-Organic Produce
Zoro # G009668703
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Length 18 in
- Width 0.01 in
- Size 18 in x 48 in
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Organic Produce
- Zoro # G009668703
- UPC # 718088499219
- Country of Origin United States
- Category Banners
Dimensions
Height | 48 in |
Length | 18 in |
Width | 0.01 in |
Size | 18 in x 48 in |
Details
Sign Material | Vinyl |
Thickness | 0.1 in |
UV Resistant | Yes |
Double-Sided | No |
Sign Mounting Style | Mounting Holes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER RIGHT Garden Hose 25 Ft 500 Series - Black (PSH2-025-BK)
- IGLOO 64552 Gripper Cooler, 11 qt Cooler (55912)
- MAKITA Lxt(R) Brushless 24" Hedge Trimmer 18V, 24 in L 18 V 5.0 Ah Lithium-Ion Not Gas Powered Cordless (XHU07Z)
- STRUCTRON #12 Grain Scoop, Aluminum Blade, 51 in L Yellow Premium Fiberglass Handle (49068)
- SIGNMISSION CHICKEN NUGGETS BANNER SIGN fried nuggets fingers tenders food white (B-120 Chicken Nuggets)
- SIGNMISSION HALLOWEEN COSTUMES BANNER SIGN masks candy trick or treat holiday pumpkins (B-Halloween Costumes)
- SIGNMISSION EBT CARDS BANNER SIGN accepted here Electronic Benefits Transfer signs (B-Ebt Cards)
- SIGNMISSION PHILLY CHEESE STEAK BANNER SIGN cheesesteak signs Philadelphia sub hoagie (B-Philly Cheese Steak)
- SIGNMISSION CURLY FRIES BANNER SIGN potato fries burgers restaurant fried ketchup (B-120 Curly Fries)
- SIGNMISSION WE ACCEPT CREDIT CARDS BANNER SIGN visa mastercard debit discover (B-120 We Accept Credit Cards)
- SIGNMISSION LIVE BAIT BANNER SIGN fishing lure shiners sign shrimp tackle (B-96 Live Bait)
- Signmission Flags, Banners & Accessories