Shop All Parking Signs
Signmission
One Hour Parking Only Heavy-Gauge Aluminum Architectural Sign, 24" x 18", G-1824-24611
Mfr # A-DES-G-1824-24611
Zoro # G509584619
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-G-1824-24611
- Zoro # G509584619
- UPC # 196617272760
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 13 Men's Composite Rubber Boot, Black (426050)
- LYLE Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U1-1035-RA_10X7)
- GEC Rx Destroyer 64 Oz Bottle Mount W/ Security Cable, Pro Series, Each (RX64PROWALLSEC)
- CARHARTT Metal Keeper Belt, Black, 38" L, 1-1/2" W (A000551100109)
- SIGNMISSION Reserved Parking for Vice President Unauthorized Vehicles Towed Away Alum, 18" x 18", RW-1818-23071 (A-DES-RW-1818-23071)
- SIGNMISSION 30 Minute Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24427 (A-1218-24427)
- SIGNMISSION Parking Restriction Sign Resident Parkin Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23368 (A-1218-23368)
- SIGNMISSION Designer Series-The Boss Parks Here, Black & Gold Heavy-Gauge Aluminum, 18" x 18", BG-1818-9878 (A-DES-BG-1818-9878)
- SIGNMISSION OSHA Sign, Stop Parking Ramp Closed For Cleaning Do, 18in X 12in Decal, 12" W, 18" L, Landscape (OS-NS-D-1218-L-18485)
- SIGNMISSION No Parking Symbol Within 30 Feet, Black & Gold Aluminum Architectural Sign, 18" x 24", BG-1824-22690 (A-DES-BG-1824-22690)
- SIGNMISSION No Parking Private and Active Driveway Do Not Block Unauthorized Vehicles Will Be Cit, A-1824-23801 (A-1824-23801)
- Signmission Signs