Shop All Traffic Signs
Signmission
Oncoming Traffic Does Not Stop Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24373
Mfr # A-1218-24373
Zoro # G109591741
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-24373
- Zoro # G109591741
- UPC # 785590124816
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18" |
Height | 18" |
Length | 12" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE 13ga Blk Nylon PU Palm 9, PR (S13BKPUQ-9)
- RADIANS SV4W Women's Breakaway Vest, HiVis Green, Size L (SV4WGML)
- UTILITY PRO Long Slv, Perimeter Insect Guard Tee, 2XL (UHV856NVY-XXL)
- ONGUARD Size 13 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- SIGNMISSION OSHA Sign, No Pedestrian Traffic Bilingual, 5in X 3.5in Decal, 3.5" W, 5" L, Bilingual Spanish (OS-DS-D-35-VS-1468)
- SIGNMISSION No Thru Traffic-No Trucks Except Delivery Heavy-Gauge Aluminum Rust Proof Parking Sign, A-1824-23565 (A-1824-23565)
- SIGNMISSION OSHA Sign, Construction Area No Pedestrian Traffic, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-WS-A-1014-L-12529)
- SIGNMISSION Designer Series-Speed Humps Ahead, Tan & Green Heavy-Gauge Aluminum, 18" x 18", TG-1818-9887 (A-DES-TG-1818-9887)
- SIGNMISSION Caution Automatic Gate Do Not Block Driveway Heavy-Gauge Aluminum Sign, 18" x 18", TG-1818-24284 (A-DES-TG-1818-24284)
- SIGNMISSION Slow Speed Bump Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Slow Down - Slow Speed (A-1218 Slow Down - Slow Speed)
- EASTERN METAL SIGNS AND SAFETY Prescribed Burn Traffic Sign, 48 in H, 48 in W, Polyester, PVC, Diamond, English, 669-C/48-MO-PBA (669-C/48-MO-PBA)
- Signmission Traffic Signs