Shop All Banners
Signmission
OLIVES BANNER SIGN greek green black kalamata olive oil manzanilla cured
Mfr # B-Olives
Zoro # G309668526
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Double-Sided No
- Sign Mounting Style Mounting Holes
- Sign Material Vinyl
- UV Resistant Yes
- Size 18 in x 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Olives
- Zoro # G309668526
- UPC # 721405496068
- Country of Origin United States
- Category Banners
Dimensions
Size | 18 in x 48 in |
Length | 18 in |
Height | 48 in |
Width | 0.01 in |
Details
Double-Sided | No |
Sign Mounting Style | Mounting Holes |
Sign Material | Vinyl |
UV Resistant | Yes |
Thickness | 0.1 in |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Gator G3 Mower Blade (96-607)
- TEEJET Teejet Tips, PK4 (PK-TT11003-VP)
- BARE GROUND Propane Torch (BB-100)
- SEYMOUR MIDWEST Weeding Hoe, 2.5x4" Head, 15" Handle (60727)
- SIGNMISSION RESTROOM BANNER SIGN john stall water closet ladies room bathroom (B-72 Restroom)
- SIGNMISSION DEEP FRIED MAC N CHEESE BANNER SIGN macaroni and cheese baked hot (B-Deep Fried Mac N Cheese)
- SIGNMISSION WATCH REPAIR BANNER SIGN batteries jewelry gems bands appraisals (B-96 Watch Repair)
- SIGNMISSION GRAND OPENING BANNER SIGN new store sign signs open soon (B-96 Grand Opening)
- SIGNMISSION SCOOTER RENTAL BANNER SIGN scooter rent vespa shop travel mobility (B-120 Scooter Rental)
- SIGNMISSION Now Hiring Bookkeepers Banner Apply Inside Accepting Application Single Sided (B-96-30205)
- SIGNMISSION BEEF BRISKET SANDWICH BANNER SIGN slow cooked bar b que texas smoked (B-120 Beef Brisket Sandwich)
- Signmission Flags, Banners & Accessories